- CFW10 7.3A 230/1P-230/3P w/POT
description
- The CFW-10 can control three phase AC motors with a single phase AC input.
- Increase flexibility by eliminating the need for a step-up transformer to operate three phase 230 VAC motors when only single phase 115 VAC is available.
features
- Volt/Hz control
- IP20 (finger safe) enclosure
- 150% current overload capacity
- DSP controlled PWM output
- Four isolated programmable digital inputs
- Programmable relay output
- One isolated programmable analog input
- Very small package
- Easily mounted
- Simplified keypad
- Bright LED readout
- Single phase 110 to 127 V input voltage up to 1 hp
- Single phase 200 to 240 V input voltage up to 3 hp
- 2.5 to 15 kHz adjustable switching frequency
- Diagnostic abilities for over-current, motor overload, drive over-temperature, output short circuit, DC bus over and under voltage, and external fault
- Controls linear and S ramp acceleration and deceleration
compliances
- 0
| Phase | Single Phase |
| Depth | 4.4 in |
| Input Voltage | 230 |
| Load Type | Constant Torque |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Constant Torque | 7.3 A |
| Control Series | CFW-10 |
| Enclosure | IP20 |
| Cooling Type | Air |
| Washdown Duty | No |
| Installed Options | Potentiometer |
| Output Current - Constant Torque [Max] | 11 A |
| Horsepower Constant Torque | 2 hp |
| Weight | 3.0 LB |
| EAN or UPC | 7894171113460 |

