- CFW09 SHARK 10HP 16A 460V 3PH
| Output Current - Constant Torque | 16 A |
| Control Series | Shark Drive |
| Phase | Three Phase |
| Enclosure | NEMA 1 |
| Output Current - Variable Torque [Max] | N/A |
| Horsepower Variable Torque | N/A |
| Output Current - Constant Torque [Max] | 24 A |
| Cooling Type | Air |
| Load Type | Constant Torque |
| Inverter or Vector Duty | Inverter Duty, Vector Duty |
| Washdown Duty | Yes |
| Input Voltage | 460 |
| Horsepower Constant Torque | 10 hp |
| Depth | 8.5 in |
| Output Current - Variable Torque | N/A |
| Weight | 33.0 LB |
| EAN or UPC | 7894171747054 |

