- CFW09 SHARK 7.5HP 13A 460V 3PH
| Enclosure | NEMA 1 |
| Washdown Duty | Yes |
| Control Series | Shark Drive |
| Output Current - Constant Torque [Max] | 19.5 A |
| Horsepower Variable Torque | N/A |
| Input Voltage | 460 |
| Load Type | Constant Torque |
| Output Current - Constant Torque | 13 A |
| Output Current - Variable Torque | N/A |
| Output Current - Variable Torque [Max] | N/A |
| Inverter or Vector Duty | Inverter Duty, Vector Duty |
| Horsepower Constant Torque | 7 1/2 hp |
| Phase | Three Phase |
| Cooling Type | Air |
| Depth | 8.5 in |
| Weight | 33.0 LB |
| EAN or UPC | 7894171743353 |

