- CFW09 SHARK 2HP 7A 230V 1/3P
| Inverter or Vector Duty | Inverter Duty, Vector Duty |
| Input Voltage | 230 |
| Output Current - Variable Torque [Max] | N/A |
| Output Current - Variable Torque | N/A |
| Horsepower Variable Torque | N/A |
| Output Current - Constant Torque [Max] | 10.5 A |
| Horsepower Constant Torque | 2 hp |
| Output Current - Constant Torque | 7 A |
| Load Type | Constant Torque |
| Washdown Duty | Yes |
| Phase | Single Phase, Three Phase |
| Enclosure | NEMA 1 |
| Depth | 8.5 in |
| Cooling Type | Air |
| Control Series | Shark Drive |
| Weight | 22.0 LB |
| EAN or UPC | 7894171721238 |

