- CFW08 PLUS 1HP 460V 3Ph
description
- One of the most compact and full-featured microdrives in the marketplace.
applications
- Pumps
- Fans
- Blowers
- Conveyors
- Rollout tables
- Agitators
- Mixers
features
- Controls linear and S ramp acceleration and deceleration
- 16 bit, DSP controlled PWM output
- Single or three phase input voltage
- 200 to 240 V or 380 to 480 V input voltage
- 150% current overload capacity
- Protective abilities for over-current, motor overload, drive over-temperature, output phase-to-ground short circuit, DC bus over and under voltage, and external fault
- Two programmable relay outputs
- Two isolated programmable analog inputs
- Four isolated programmable digital inputs
- 2.5 / 5 / 10 / 15 kHz adjustable switching frequency
- Volt/Hz and sensorless vector control
- NEMA 1 enclosure
compliances
- 0
options
- Remote keypad with copy function
- RS-232 or RS-485 serial interface
- Modbus communication (requires RS-232 or RS-485 interface)
- DIN rail mounting through 2 hp
- KRS-485-CFW08
| Horsepower Constant Torque | 1 hp |
| Input Voltage | 460 |
| Output Current - Constant Torque | 2.6 A |
| Phase | Three Phase |
| Cooling Type | Air |
| Load Type | Constant Torque |
| Horsepower Variable Torque | N/A |
| Washdown Duty | No |
| Output Current - Variable Torque [Max] | N/A |
| Enclosure | NEMA 1 |
| Output Current - Constant Torque [Max] | 3.9 A |
| Depth | 5.2 in |
| Output Current - Variable Torque | N/A |
| Control Series | CFW-08 - Plus |
| Inverter or Vector Duty | Inverter Duty, Vector Duty |
| Weight | 2.6 LB |
| EAN or UPC | 7894171192083 |

