- AC Motor
- General Purpose Motor Application
- 750 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| HP | 750 |
| C Dimension | 69.381 in |
| Full Load Amps | 840 |
| Frame | 588/9 |
| Full Load Efficiency | 96.7 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 3308.0 LB |
| EAN or UPC | 79093236670574 |

