- AC Motor
- General Purpose Motor Application
- 700 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| C Dimension | 62.506 in |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Frame | 588/9S |
| Mounting | Foot Mounted |
| Service Factor | 1 |
| Full Load Efficiency | 96.6 % |
| Full Load Amps | 736 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 700 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Weight | 5754.0 LB |
| EAN or UPC | 79090184954398 |

