- AC Motor
- General Purpose Motor Application
- 650 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 734 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Full Load Efficiency | 96.6 % |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Frame | 588/9 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| HP | 650 |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Voltage Rating | 460 |
| Weight | 3308.0 LB |
| EAN or UPC | 79092656215754 |

