- AC Motor
- General Purpose Motor Application
- 600 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 460 |
| Phase | Three Phase |
| Frame | 588/9S |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 96.5 % |
| Motor Application | General Purpose |
| HP | 600 |
| Full Load Amps | 650 |
| Input Phase | Three Phase |
| C Dimension | 62.506 in |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Weight | 5261.0 LB |
| EAN or UPC | 7891327674523 |

