- AC Motor
- General Purpose Motor Application
- 500 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 536 |
| Full Load Efficiency | 96.2 % |
| Mounting | Foot Mounted |
| Frame | 447/9TS |
| Hz | 60 Hz |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Voltage Rating | 460 |
| C Dimension | 44.567 in |
| Weight | 2342.0 LB |
| EAN or UPC | 79092659295968 |

