- AC Motor
- General Purpose Motor Application
- 500 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Full Load Efficiency | 96.2 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 586/7S |
| Service Factor | 1 |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Full Load Amps | 530 |
| C Dimension | 55.027 in |
| Weight | 4571.0 LB |
| EAN or UPC | 7891327672185 |

