- AC Motor
- Explosion Proof Motor Application
- 500 hp
- 1800 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Service Factor | 1 |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| C Dimension | 61.389 in |
| Input Phase | Three Phase |
| Frame | 586/7 |
| Hz | 60 Hz |
| Full Load Amps | 568 |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 96.2 % |
| Weight | 5113.0 LB |
| EAN or UPC | 7892304606827 |

