- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 500 hp
- 1800 rpm
| Mounting | Foot Mounted |
| Full Load Efficiency | 96.2 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load Amps | 561 |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Frame | L447/9T |
| Service Factor | 1 |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 57.181 in |
| Weight | 5424.0 LB |
| EAN or UPC | 7891327072190 |

