- AC Motor
- Fire Pump Motor Application
- 450 hp
- 3600 rpm
- Three Phase
| Motor Application | Fire Pump |
| Enclosure | ODP |
| Phase | Three Phase |
| Frame | 447/9TS |
| Input Phase | Three Phase |
| Full Load Amps | 384 |
| Full Load Efficiency | 95.8 % |
| HP | 450 |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Weight | 2261.0 LB |
| EAN or UPC | 79094921170188 |

