- AC Motor
- Fire Pump Motor Application
- 450 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Frame | 447/9TS |
| Enclosure | ODP |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| C Dimension | 42.959 in |
| Motor Application | Fire Pump |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 450 |
| Full Load Amps | 480 |
| Full Load Efficiency | 95.8 % |
| Service Factor | 1.15 |
| Weight | 2261.0 LB |
| EAN or UPC | 79094921168680 |

