- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 450 hp
- 1200 rpm
| HP | 450 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Motor Application | Crusher Duty |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Frame | 586/7Z |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Full Load Efficiency | 96.2 % |
| Full Load Amps | 532 |
| Hz | 60 Hz |
| Weight | 5724.0 LB |
| EAN or UPC | 79093222818898 |

