- AC Motor
- General Purpose Motor Application
- 450 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Amps | 532 |
| Hz | 60 Hz |
| Frame | 586/7 |
| Mounting | Foot Mounted |
| C Dimension | 61.902 |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Service Factor | 1 |
| Input Phase | Three Phase |
| Full Load Efficiency | 96.2 % |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 450 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Weight | 5248.0 LB |
| EAN or UPC | 79090184238696 |

