- AC Motor
- General Purpose Motor Application
- 450 hp
- 900 rpm
- Three Phase
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load Efficiency | 95.8 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| Voltage Rating | 460 |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 534 |
| Frame | 588/9 |
| C Dimension | 69.381 |
| Phase | Three Phase |
| HP | 450 |
| RPM | 900 rpm |
| Enclosure | TEFC |
| Weight | 3308.0 LB |
| EAN or UPC | 79090184270962 |

