- AC Motor
- Fire Pump Motor Application
- 400 hp
- 3600 rpm
- Three Phase
| Motor Application | Fire Pump |
| Full Load Efficiency | 95.4 % |
| Frame | 447/9TS |
| Service Factor | 1.15 |
| C Dimension | 42.959 in |
| Hz | 60 Hz |
| Full Load Amps | 354 |
| RPM | 3600 rpm |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| HP | 400 |
| Phase | Three Phase |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 2152.0 LB |
| EAN or UPC | 79094920215996 |

