- AC Motor
- Explosion Proof Motor Application
- 400 hp
- 1800 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Frame | 586/7 |
| Phase | Three Phase |
| HP | 400 |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Full Load Efficiency | 96.2 % |
| C Dimension | 61.389 in |
| Full Load Amps | 460 |
| Weight | 4650.0 LB |
| EAN or UPC | 7891327721654 |

