- AC Motor
- General Purpose Motor Application
- 400 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| HP | 400 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 498 |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Frame | 588/9 |
| Full Load Efficiency | 95.7 % |
| Weight | 3308.0 LB |
| EAN or UPC | 7899058026604 |

