- AC Motor
- Explosion Proof Motor Application
- 350 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 460 |
| Full Load Efficiency | 95.8 % |
| Input Phase | Three Phase |
| HP | 350 |
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame | 449TS |
| Full Load Amps | 379 |
| RPM | 3600 rpm |
| Weight | 3802.0 LB |
| EAN or UPC | 7899058068468 |

