- AC Motor
- General Purpose Motor Application
- 350 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| HP | 350 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Full Load Amps | 377 |
| Frame | 447/9TS |
| Full Load Efficiency | 96.2 % |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 460 |
| Efficiency Group | NEMA Premium® |
| C Dimension | 52.588 in |
| Weight | 3605.0 LB |
| EAN or UPC | 7891327673274 |

