- AC Motor
- Fire Pump Motor Application
- 350 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Full Load Efficiency | 95.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| HP | 350 |
| Motor Application | Fire Pump |
| Full Load Amps | 393 |
| Phase | Three Phase |
| Frame | 447/9TS |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Weight | 2220.0 LB |
| EAN or UPC | 79094921166228 |

