- AC Motor
- Explosion Proof Motor Application
- 350 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Amps | 421 |
| Full Load Efficiency | 95.8 % |
| HP | 350 |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Motor Application | Explosion Proof |
| Frame | 586/7 |
| Enclosure | TEFC |
| Weight | 4804.0 LB |
| EAN or UPC | 7892304607077 |

