Skip to content Skip to navigation menu
Weg Electric Corp.35012ET3GRB449T-W22

35012ET3GRB449T-W22

NEMA Premium® General Purpose Motor
Item #112725781
  • AC Motor
  • Crusher Duty Motor Application
  • Has roller bearings
  • 350 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • L447/9T Frame
+ Show More + Show Less
Weg Electric Corp.35012ET3GRB449T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Crusher Duty Motor Application
  • Has roller bearings
  • 350 hp
  • 1200 rpm
Full Load Amps 415
Phase Three Phase
RPM 1200 rpm
Frame L447/9T
Hz 60 Hz
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Mounting Foot Mounted
C Dimension 57.181 in
Input Phase Three Phase
Efficiency Group NEMA Premium®
Voltage Rating 460
Full Load Efficiency 95.8 %
HP 350
Motor Application General Purpose
Service Factor 1.15
Enclosure TEFC
Weight 3724.0 LB
EAN or UPC 7891327072138
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison