Skip to content Skip to navigation menu
Weg Electric Corp.30036OP3G444/5TS

30036OP3G444/5TS

General Purpose AC Motor
Item #105124899
  • 300 HP, 3,600 RPM, 60 Hz, 460 Volt, Three Phase, ODP, Rigid Base, 444TS Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
Weg Electric Corp.30036OP3G444/5TS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 HP, 3,600 RPM, 60 Hz, 460 Volt, Three Phase, ODP, Rigid Base, 444TS Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
Mounting Rigid Base
Enclosure Designation ODP - Open Drip Proof
Frame Material Cast Iron
Voltage 460
Service Factor 1.15
Phase Three Phase
Voltage Rating 460
Motor Application General Purpose
Efficiency Group Epact Efficient
Frame Size Shaft Input, Not a C-Face
Frame 444TS
Brake Feature No
Poles 2
Design B
RPM 3600 rpm
Hz 60 Hz
Motor Shaft Length 4 3/4 in
Washdown Duty No
HP 300
Mounting Style F-1
Motor Shaft Size 2 3/8 in
Enclosure ODP
Weight 2299.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison