Skip to content Skip to navigation menu
Weg Electric Corp.30036ET3Y355M/L-W22

30036ET3Y355M/L-W22

General Purpose Motors - TEFC
Item #112704930
  • AC Motor
  • General Purpose Motor Application
  • 400 hp
  • 3600/3000 rpm
  • Three Phase
  • 60/50 Hz
  • 460/380-415/660-690 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 355M/L Frame
+ Show More + Show Less
Weg Electric Corp.30036ET3Y355M/L-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 400 hp
  • 3600/3000 rpm
  • Three Phase
Motor Application General Purpose
RPM 1.2 rpm
HP 400
C Dimension 55.591 in
Phase Three Phase
Voltage Rating 460/380-415/660-690
Frame 355M/L
Mounting Foot Mounted
Full Load Amps 315
Input Phase Three Phase
Full Load Efficiency 96.2 %
Hz 60/50 Hz
Enclosure TEFC
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Service Factor 1.15
Weight 4034.0 LB
EAN or UPC 79093238255182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison