- 300 HP, 3,600 RPM, 60 Hz, 460 Volt, Three Phase, TEFC, Rigid Base, 586/7T Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Poles | 2 |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Voltage Rating | 460 |
| Frame | 586/7T |
| RPM | 3600 rpm |
| Motor Shaft Size | 3 7/8 in |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Voltage | 460 |
| Motor Shaft Length | 11 5/8 in |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| HP | 300 |
| Design | B |
| Efficiency Group | Standard Efficient |
| Hz | 60 Hz |
| Brake Feature | No |
| Weight | 3529.0 LB |

