- AC Motor
- Explosion Proof Motor Application
- 300 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Full Load Efficiency | 95.8 % |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 300 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Explosion Proof |
| Efficiency Group | NEMA Premium® |
| RPM | 1200 rpm |
| C Dimension | 54.996 in |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Frame | 449T |
| Service Factor | 1.15 |
| Full Load Amps | 351 |
| Weight | 3361.0 LB |
| EAN or UPC | 7899058068413 |

