- AC Motor
- General Purpose Motor Application
- 300 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 460 |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Frame | 447/9T |
| Motor Application | General Purpose |
| Enclosure | ODP |
| HP | 300 |
| Hz | 60 Hz |
| Full Load Amps | 366 |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Weight | 2809.0 LB |
| EAN or UPC | 79093225486476 |

