- 260 kW
- 1800 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Mounting | Foot Mounted |
| Full Load Pf | 87 |
| Poles | 4 |
| Hz | 60 Hz, 50 Hz |
| Frame | 355L |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Design | N |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230, 380, 415 |
| Brake Feature | No |
| Efficiency Group | Epact Efficient |
| Motor Shaft Size | 3.930 in |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Full Load rpm | 1790 rpm |
| C Dimension | 59.421 in |
| Open End Bearing | 6316-C3 |
| Full Load Amps | 393 |
| RPM | 1800 rpm |
| Drive End Bearing | 6316-C3 |
| Motor Shaft Length | 8.27 in |
| Frame Material | Cast Iron |
| Mounting Style | F-2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Full Load Efficiency | 95.4 % |
| Weight | 3440.0 LB |

