
- AC Motor
- IEEE Severe Duty Motor Application
- 250 hp
- 3600 rpm
- Three Phase
C Dimension | 52.94 in |
RPM | 3600 rpm |
Frame | 447/9TS |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Motor Application | Severe Duty |
HP | 250 |
Phase | Three Phase |
Input Phase | Three Phase |
Voltage Rating | 460 |
Service Factor | 1.15 |
Mounting | Foot Mounted |
Full Load Amps | 266 |
Enclosure | TEFC |
Full Load Efficiency | 95.8 % |
Hz | 60 Hz |
Weight | 2603.0 LB |
EAN or UPC | 7891327134416 |
