- AC Motor
- Severe Duty Motor Application
- 250 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Phase | Three Phase |
| Efficiency Group | Super Premium Efficient |
| Input Phase | Three Phase |
| Full Load Amps | 267 |
| Frame | 445/7TS |
| Full Load Efficiency | 96.5 % |
| C Dimension | 44.951 |
| HP | 250 |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Weight | 2361.0 LB |
| EAN or UPC | 7891327886278 |

