- AC Motor
- Fire Pump Motor Application
- 250 hp
- 3000 rpm
- Three Phase
| Input Phase | Three Phase |
| HP | 250 |
| RPM | 3000 rpm |
| Frame | 447/9TS |
| Hz | 50 Hz |
| Enclosure | TEFC |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| Voltage Rating | 380-415 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Full Load Amps | 293 |
| Full Load Efficiency | 95.6 % |
| Weight | 2388.0 LB |
| EAN or UPC | 7890208994668 |

