
- AC Motor
- IEEE Severe Duty Motor Application
- 250 hp
- 1800 rpm
- Three Phase
C Dimension | 56.338 in |
Service Factor | 1.15 |
Frame | 447/9T |
Full Load Amps | 281 |
Hz | 60 Hz |
RPM | 1800 rpm |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Phase | Three Phase |
Voltage Rating | 460 |
Motor Application | Severe Duty |
Mounting | Foot Mounted |
Input Phase | Three Phase |
HP | 250 |
Full Load Efficiency | 96.2 % |
Weight | 2696.0 LB |
EAN or UPC | 7891327135703 |
