- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 250 hp
- 1800 rpm
| Full Load Efficiency | 96.2 % |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 504/5Z |
| Motor Application | Crusher Duty |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 250 |
| Service Factor | 1.15 |
| C Dimension | 55.09 in |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Full Load Amps | 277 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Weight | 3242.0 LB |
| EAN or UPC | 79093222821836 |

