- AC Motor
- General Purpose Motor Application
- 250 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 460 |
| Full Load Efficiency | 96.2 % |
| Motor Application | General Purpose |
| HP | 250 |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 445/7TS |
| Full Load Amps | 281 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Weight | 2896.0 LB |
| EAN or UPC | 79093222127532 |

