- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 250 hp
- 1200 rpm
| Enclosure | TEFC |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Motor Application | Severe Duty |
| Frame | 447/9T |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 250 |
| C Dimension | 56.338 in |
| Full Load Amps | 292 |
| Voltage Rating | 460 |
| Full Load Efficiency | 95.8 % |
| Input Phase | Three Phase |
| Weight | 2702.0 LB |
| EAN or UPC | 7899058010825 |

