
- AC Motor
- IEEE Severe Duty Motor Application
- 250 hp
- 1200 rpm
- Three Phase
Frame | 447/9T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1200 rpm |
Phase | Three Phase |
Input Phase | Three Phase |
Enclosure | TEFC |
Voltage Rating | 460 |
Mounting | Foot Mounted |
Full Load Amps | 292 |
Full Load Efficiency | 95.8 % |
C Dimension | 56.338 in |
HP | 250 |
Hz | 60 Hz |
Motor Application | Severe Duty |
Service Factor | 1.15 |
Weight | 3104.0 LB |
EAN or UPC | 7891327134409 |
