Weg Electric Corp.
25009ET3G586/7
NEMA Premium Efficiency - General Purpose - TEFC
Item #101608951
-
NEMA Premium
- 250 hp
- 900 rpm
- 460 Voltage
- Three Phase
- 60 Hz
| Full Load Amps | 316 |
| Frame | 586/7 |
| Motor Shaft Size | 3 7/8 in |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| C Dimension | 59.421 in |
| Open End Bearing | 6319-C3 |
| Phase | Three Phase |
| Mounting Style | F-1 |
| HP | 250 |
| RPM | 900 rpm |
| Full Load Pf | 77 |
| Voltage Rating | 460 |
| Full Load rpm | 890 rpm |
| Motor Application | General Purpose, Premium Efficient |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Frame Material | Cast Iron |
| Design | B |
| Poles | 8 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Motor Shaft Length | 11.63 in |
| Drive End Bearing | NU322-C3 |
| Service Factor | 1.15 |
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 460 |
| Weight | 4639.0 LB |
-
NEMA Premium

