- AC Motor
- General Purpose Motor Application
- 250 hp
- 900 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Full Load Efficiency | 95.4 % |
| Efficiency Group | NEMA Premium® |
| RPM | 900 rpm |
| Voltage Rating | 460 |
| Motor Application | General Purpose |
| Full Load Amps | 308 |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| C Dimension | 57.181 in |
| Hz | 60 Hz |
| Frame | L447/9T |
| HP | 250 |
| Weight | 4639.0 LB |
| EAN or UPC | 7891327071032 |

