- AC Motor
- General Purpose Motor Application
- 300 hp
- 1800/1500 rpm
- Three Phase
| HP | 300 |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Full Load Efficiency | 96.2 % |
| Full Load Amps | 338 |
| RPM | 1.2 rpm |
| Mounting | Foot Mounted |
| Hz | 60/50 Hz |
| Motor Application | General Purpose |
| Frame | 315L |
| Voltage Rating | 460/380-415/660-690 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 54.685 in |
| Weight | 3745.0 LB |
| EAN or UPC | 79092650388478 |

