- AC Motor
- Explosion Proof Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| C Dimension | 43.589 in |
| Frame | 447TS |
| Enclosure | TEFC |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Motor Application | Explosion Proof |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.8 % |
| RPM | 3600 rpm |
| HP | 200 |
| Voltage Rating | 460 |
| Full Load Amps | 221 |
| Service Factor | 1.15 |
| Weight | 2656.0 LB |
| EAN or UPC | 79093239911698 |

