
- AC Motor
- IEEE Severe Duty Motor Application
- 200 hp
- 3600 rpm
- Three Phase
Mounting | Foot Mounted |
Full Load Amps | 175 |
Enclosure | TEFC |
Hz | 60 Hz |
Frame | 445/7TS |
Full Load Efficiency | 95.4 % |
C Dimension | 44.951 in |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Motor Application | Severe Duty |
HP | 200 |
Phase | Three Phase |
RPM | 3600 rpm |
Voltage Rating | 575 |
Input Phase | Three Phase |
Service Factor | 1.15 |
Weight | 2199.0 LB |
EAN or UPC | 7891327141674 |
