- AC Motor
- General Purpose Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 460 |
| Full Load Amps | 222 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Frame | 504/5S |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| HP | 200 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Full Load Efficiency | 95.4 % |
| Motor Application | General Purpose |
| C Dimension | 48.215 in |
| Weight | 2072.0 LB |
| EAN or UPC | 79093224485968 |

