- AC Motor
- Fire Pump Motor Application
- 200 hp
- 3000 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Amps | 236 |
| Enclosure | TEFC |
| Frame | 445/7TS |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| HP | 200 |
| RPM | 3000 rpm |
| Phase | Three Phase |
| Voltage Rating | 380-415 |
| C Dimension | 44.951 in |
| Motor Application | Fire Pump |
| Hz | 50 Hz |
| Full Load Efficiency | 95.2 % |
| Weight | 2070.0 LB |
| EAN or UPC | 7894171322053 |

