
- AC Motor
- IEEE Severe Duty Motor Application
- 200 hp
- 1800 rpm
- Three Phase
Phase | Three Phase |
Voltage Rating | 575 |
Input Phase | Three Phase |
RPM | 1800 rpm |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Motor Application | Severe Duty |
Frame | 445/7T |
Full Load Amps | 184 |
Mounting | Foot Mounted |
Full Load Efficiency | 96.2 % |
Enclosure | TEFC |
HP | 200 |
Weight | 2311.0 LB |
EAN or UPC | 7891327131965 |
