- 200 HP, 1,800 RPM, 60 Hz, 460 Volt, Three Phase, ODP, Rigid Base, 444TS Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Motor Application | General Purpose |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 460 |
| RPM | 1800 rpm |
| Poles | 4 |
| Frame Material | Cast Iron |
| Frame | 444TS |
| HP | 200 |
| Mounting | Rigid Base |
| Hz | 60 Hz |
| Enclosure | ODP |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Design | B |
| Washdown Duty | No |
| Motor Shaft Length | 4 3/4 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Brake Feature | No |
| Voltage Rating | 460 |
| Motor Shaft Size | 2 3/8 in |
| Service Factor | 1.15 |
| Epact Nominal Full Load Efficiency | 95 % |
| Weight | 1766.0 LB |

