- AC Motor
- Severe Duty Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Efficiency Group | Super Premium Efficient |
| Input Phase | Three Phase |
| Frame | 447/9T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 234 |
| RPM | 1800 rpm |
| HP | 200 |
| Phase | Three Phase |
| Full Load Efficiency | 96.8 % |
| Service Factor | 1.25 |
| Motor Application | Severe Duty |
| Mounting | Foot Mounted |
| C Dimension | 56.338 |
| Enclosure | TEFC |
| Weight | 2475.0 LB |
| EAN or UPC | 7891327885165 |

